https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-12G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8NDE3OTZ8aW1hZ2UvanBlZ3xhRFU1TDJnNE1TOHhNREV4TXpVNU5UYzJPRGcyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFeVIxOVJSRjlMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8Mjc3Yzc1MGQ3OWMwZjUyNzM1NDk1YjczMzkwNWE0YjMxNmRkNGJiYjQ0OWQ5ZWRjNjFkMWViOWQ3YzJkNjM0Nw
17103838
Sheaves - Fixed Pitch
MEGADYNE GROUP
MEGADYNE GROUP
12-8V35.5
MEGADYNE GROUP MEGADYNE GROUP
Description
12-8V35.5 ; POR METRIC TIMING BELT
12 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Part #
12-8V35.5
BDI #
17103838
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/12-8V35-5/p/17103838
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
12
Mounting Method
Bushed
Bushing Size
P
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
12-8V35.5
Long Description
12 Grooves; 35-1/2" Outside Diameter; Bushed; P Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 7" Bushing Bore Range; Keyway
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-15/16 To 7 Inch | 100 To 170 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh