https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0
1102253
Sheaves - Fixed Pitch
GATES
GATES
2BK190 1-7/16
GATES GATES
Description
2BK190 1.7/16 TRANSMISSION PULLEY ; NON-RETURNABLE LIGHT DUTY SHEAVES
1-7/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Part #
78057350
BDI #
1102253
Details
423.31689284000004
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK190-1-7-16/p/1102253
Your Price
$ 423.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.48
EAN
0698672152891
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
9.489
Long Description
1-7/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Bore
1.438 Inch | 36.525 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh