![2MB188X1-7/16](/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0)
![2MB188X1-7/16](/medias/INDXXXPULLEY-FXD-2G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzNzV8aW1hZ2UvanBlZ3xhR014TDJnMlpDOHhNREV4TmpNMU56TXlORGd6TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhNzM3NGY5YTg1NjNlNjVjMzBkZWQ2NDYyZGRmYmUxM2MzMzdiYzhjZDgxOTdkNGFlNzc2NmY3YzI5NTRjNTA0)
627447
Sheaves - Fixed Pitch
DODGE
DODGE
2MB188X1-7/16
DODGE DODGE
Description
2BK190 X 1-7/16 V-BELT SHEAVE
1-7/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Part #
2MB188X1-7/16
BDI #
627447
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
395.68304866000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2MB188X1-7-16/p/627447
Your Price
$ 395.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.532
EAN
0781568518304
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
2BK190 X 1-7/16 SHEAVE
Weight / LBS
25.4
Long Description
1-7/16" Bore; 2 Grooves; 18-3/4" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 18" Pitch Minimum; 18.4" Pitch Maximum; Keyway
Bore
1.438 Inch | 36.525 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
18.75 Inch | 476.25 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
18.4 Inch | 467.36 Millimeter
Pitch Diameter Minimum
18 Inch | 457.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh