328505
Sheaves - Fixed Pitch
BROWNING
BROWNING
2TB160
BROWNING BROWNING
Description
2TB160 V-BELT PULLEY SHEAVE ; 2GR B 16.35"OD BORED FOR Q1 BUSHING
2 Grooves; 16.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1002872
BDI #
328505
Details
518.5384245
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2TB160/p/328505
Your Price
$ 518.54 / each
$ 695.11 / each BDIExpress
$ 695.11 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
13.717
EAN
0662289222421
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2TB160
Manufacturer Internal Number
1002872
Weight / LBS
27
Long Description
2 Grooves; 16.35" Outside Diameter; Bushed; Q1 Bushing Series; A | B Belt Series; 15.6" Pitch Minimum; 16" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
16 Inch | 406.4 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15.6 Inch | 396.24 Millimeter
Outside Diameter
16.35 Inch | 415.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh