Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

328983 Sheaves - Fixed Pitch 

BROWNING BROWNING

3B5V124

Description

3B5V124 V-BELT PULLEY SHEAVE ; 3 GROOVE 12.68"OD

Transmission Pulley; 3 Grooves; 12.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 12" Pitch Minimum; 12-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway

Part #

3694353

BDI #
328983

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

435.97073809 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 435.97 / each
$ 606.83 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.183
EAN
0662289034765
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
B
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style | Type 4
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3B5V124
Manufacturer Internal Number
3694353
Weight / LBS
22.1
Long Description
Transmission Pulley; 3 Grooves; 12.68" Outside Diameter; Bushed; B Bushing Series; A | B | 5V Belt Series; 12" Pitch Minimum; 12-1/2" Pitch Maximum; 1/2 To 2-7/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-7/16 Inch | 12.7 To 61.913 Millimeter
Outside Diameter
12.68 Inch | 322.072 Millimeter
Pitch Diameter Minimum
12 Inch | 304.8 Millimeter
Pitch Diameter Maximum
12.5 Inch | 317.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh