Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 3C270F
17101877 Sheaves - Fixed Pitch 

LEESON LEESON

3C270F

Description

3C270F ; POR QD SHEAVE

Transmission Pulley; 3 Grooves; 27.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 27" Pitch Diameter Minimum; 27" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway

Part #

3C270F

BDI #
17101877

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Cast Iron | QD Bushed
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1008275
Weight / LBS
105
Long Description
Transmission Pulley; 3 Grooves; 27.4" Outside Diameter; C Belt Series; Bushed Mounting Method; F Bushing Size; 7/8" Belt Width Minimum; 7/8" Belt Width Maximum; 27" Pitch Diameter Minimum; 27" Pitch Diameter Maximum; 1 To 4 Bushing Bore Range; Keyway
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
27 Inch | 685.8 Millimeter
Outside Diameter
27.4 Inch | 695.96 Millimeter
Pitch Diameter Maximum
27 Inch | 685.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh