330185
Sheaves - Fixed Pitch
BROWNING
BROWNING
3TA64
BROWNING BROWNING
Description
3TA64 ; SPLIT TAPER A SHEAVE
3 Grooves; 6.65" Outside Diameter; Bushed; P1 Bushing Series; A Belt Series; 6.4" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Part #
3TA64
BDI #
330185
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/3TA64/p/330185
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.9
EAN
0662289110605
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
P1
Belt Series
A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
3TA64
Manufacturer Internal Number
1000728
Weight / LBS
8.6
Long Description
3 Grooves; 6.65" Outside Diameter; Bushed; P1 Bushing Series; A Belt Series; 6.4" Pitch Minimum; 6.4" Pitch Maximum; 1/2 To 1-3/4" Bushing Bore Range; Keyway
Outside Diameter
6.65 Inch | 168.91 Millimeter
Pitch Diameter Minimum
6.4 Inch | 162.56 Millimeter
Bushing Bore Range
1/2 To 1-3/4 Inch | 12.7 To 44.45 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.4 Inch | 162.56 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh