![4 C 360 R](/medias/INDXXXPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTR8aW1hZ2UvanBlZ3xhR1U1TDJoaU9DOHhNREV4TmpNMk1UQTJNRE00TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w1YWRjN2QwODFiMjBkYWM5MGNiNDI3Y2U2ZDdhNzk0YzQ5ZTdjNjIzMDExMWY2YWY4MGY5YzY4YWUwNzNlNDQz)
![4 C 360 R](/medias/INDXXXPULLEY-FXD-4G-ST-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU5OTR8aW1hZ2UvanBlZ3xhR1U1TDJoaU9DOHhNREV4TmpNMk1UQTJNRE00TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxTlVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w1YWRjN2QwODFiMjBkYWM5MGNiNDI3Y2U2ZDdhNzk0YzQ5ZTdjNjIzMDExMWY2YWY4MGY5YzY4YWUwNzNlNDQz)
21982111
Sheaves - Fixed Pitch
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
4 C 360 R
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
4 C 360 R V-BELT SHEAVE ; 4GR C 36" OD BORED FOR R1 BUSHING
Transmission Pulley; 4 Grooves; 36.4" Outside Diameter; Bushed; R1 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Part #
4 C 360 R
BDI #
21982111
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
3440.35975426
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-C-360-R/p/21982111
Your Price
$ 3,440.36 / each
$ 5,574.49 / each BDIExpress
$ 5,574.49 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
70.748
EAN
0697950733982
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
R1
Belt Series
C
Bushing Bore Range - Inch
1-1/8 To 3-3/4
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
156
Long Description
Transmission Pulley; 4 Grooves; 36.4" Outside Diameter; Bushed; R1 Bushing Series; C Belt Series; 36" Pitch Minimum; 36" Pitch Maximum; 1-1/8 To 3-3/4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
36 Inch | 914.4 Millimeter
Outside Diameter
36.4 Inch | 924.56 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Maximum
36 Inch | 914.4 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh