![5/8V5300N](/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhR05oTDJobVlpOHhNREV4TXpVNE5qRTJOemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwZTY4NTBiMjM2NWJkYTU4YTg5YmIwMWJkNWZiZDQ4MTcxMWNlNzkwOTczZmU2OTVkYmEwMDVkM2IwZmM1NGM4)
![5/8V5300N](/medias/INDXXXPULLEY-FXD-5G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAwNjh8aW1hZ2UvanBlZ3xhR05oTDJobVlpOHhNREV4TXpVNE5qRTJOemd6T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpWSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wwZTY4NTBiMjM2NWJkYTU4YTg5YmIwMWJkNWZiZDQ4MTcxMWNlNzkwOTczZmU2OTVkYmEwMDVkM2IwZmM1NGM4)
22145333
Sheaves - Fixed Pitch
MASTERDRIVE
MASTERDRIVE
5/8V5300N
MASTERDRIVE MASTERDRIVE
Description
5/8V5300N V-BELT SHEAVE ; QD SHEAVE 8V SECTION 5 GROOVE
5 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 6" Bushing Bore Range; Keyway
Part #
2105008629
BDI #
22145333
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
4904.24272662
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5-8V5300N/p/22145333
Your Price
$ 4,904.24 / each
$ 5,096.07 / each BDIExpress
$ 5,096.07 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
283.13
EAN
0806372103727
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
5/8V5300N
Weight / LBS
625
Long Description
5 Grooves; 53" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 52.8" Pitch Minimum; 52.8" Pitch Maximum; 2-15/16 To 6" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 6 Inch | 90 To 120 Millimeter
Outside Diameter
53 Inch | 1346.2 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
52.8 Inch | 1341.12 Millimeter
Pitch Diameter Minimum
52.8 Inch | 1341.12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh