Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/us/en/_ui/desktop/green/images/missing-product-300x300-en.jpg 5V7.5X6-SF
985480 Sheaves - Fixed Pitch 

TB WOODS TB WOODS

5V7.5X6-SF

Description

5V756 TRANSMISSION PULLEY

6 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway

Part #

5V756

BDI #
985480

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

440.39689162 USD 2099-12-31 http://schema.org/NewCondition http://schema.org/InStock Your Price $ 440.40 / each BDIExpress
QTY

Inventory

Total: 2

Brand
Manufacturer Name
REGAL REXNORD
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
8.879
EAN
0698672060202
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
5V756
Manufacturer Internal Number
5V756
Weight / LBS
22.9
Long Description
6 Grooves; 7-1/2" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 7.4" Pitch Minimum; 7.4" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
7.4 Inch | 187.96 Millimeter
Pitch Diameter Minimum
7.4 Inch | 187.96 Millimeter
Outside Diameter
7.5 Inch | 190.5 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 25 To 65 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh