![6-5V-1180-TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
![6-5V-1180-TB](/medias/INDXXXPULLEY-FXD-6G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkwNTl8aW1hZ2UvanBlZ3xhRFpoTDJnNU9TOHhNREV4TXpVNU16SXhNamsxT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8OGU2ZDA3OGY2MTZmZDRkMmNlNDE2MDI1NWE3ZDMyMDdmNjY5ZDhkNTRmYTYzOGJiNTI0N2MwMWU2NzAxMGYyYQ)
24308991
Sheaves - Fixed Pitch
TIMKEN
TIMKEN
6-5V-1180-TB
TIMKEN TIMKEN
Description
6-5V-1180-TB V-BELT SHEAVE ; QD BUSHED 101758917
Transmission Pulley; 6 Grooves; 11.8" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Part #
6-5V-1180-TB
BDI #
24308991
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
760.0168687900001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6-5V-1180-TB/p/24308991
Your Price
$ 760.02 / each
$ 861.45 / each BDIExpress
$ 861.45 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
23.088
EAN
0070964108388
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Bushing Bore Range - Inch
1-3/16 To 3-1/2
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Web Style | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sheaves - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.timken.com
Long Description
Transmission Pulley; 6 Grooves; 11.8" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 11.7" Pitch Minimum; 11.7" Pitch Maximum; 1-3/16 To 3-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
11.7 Inch | 297.18 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
11.7 Inch | 297.18 Millimeter
Outside Diameter
11.8 Inch | 299.72 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh