331614
Sheaves - Fixed Pitch
BROWNING
BROWNING
65V670SF
BROWNING BROWNING
Description
65V670SF SHEAVE ; NON-RETURNABLE 6 GROOVE 67.7"OD
6 Grooves; 6.7" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
3050143
BDI #
331614
Details
497.58150292000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/65V670SF/p/331614
Your Price
$ 497.58 / each
$ 1,023.26 / each BDIExpress
$ 1,023.26 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
7.219
EAN
0662289469253
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
SF
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
65V670SF
Manufacturer Internal Number
3050143
Weight / LBS
20
Long Description
6 Grooves; 6.7" Outside Diameter; Bushed; SF Bushing Series; 5V Belt Series; 6.6" Pitch Minimum; 6.6" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
6.6 Inch | 167.64 Millimeter
Outside Diameter
6.7 Inch | 170.18 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh