BROWNING
BROWNING
6B5V58
BROWNING BROWNING
Description
6B5V58 V-BELT PULLEY SHEAVE ; NON-RETURNABLE 6 GROOVE 6.08"OD
6 Grooves; 6.08" Outside Diameter; Bushed; Q1 Bushing Series; A | B | 5V Belt Series; 5.4" Pitch Minimum; 5.9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Part #
1969369
BDI #
329086
Details
483.47381162000005
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/6B5V58/p/329086
Your Price
$ 483.47 / each
$ 672.97 / each BDIExpress
$ 672.97 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
6.346
EAN
0662460344737
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
Q1
Belt Series
A | B | 5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Type 3
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
6B5V58
Manufacturer Internal Number
1969369
Weight / LBS
13.65
Long Description
6 Grooves; 6.08" Outside Diameter; Bushed; Q1 Bushing Series; A | B | 5V Belt Series; 5.4" Pitch Minimum; 5.9" Pitch Maximum; 3/4 To 2-11/16" Bushing Bore Range; Keyway
Outside Diameter
6.08 Inch | 154.432 Millimeter
Pitch Diameter Minimum
5.4 Inch | 137.16 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 19.05 To 68.263 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh