https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3NTR8aW1hZ2UvanBlZ3xhRGc0TDJneE9DOHhNREV4TmpNMU5qa3pNVFl4TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhZTc0YzZiZmNlNjdiZGU2YTY3MmFhMjk4M2VkZTYwYTExYzY4ODkxZDg4ZDQ1YmZlMThjMWM5OGU2NTRmYjFh
OPTIBELT
OPTIBELT
AL114-3/4
OPTIBELT OPTIBELT
Description
AL114-3/4 V BELT SHEAVE ; 1GRV CAST IRON LIGHT DUTY
3/4" Bore; 1 Groove; 10.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 10.78" Pitch Minimum; 10.78" Pitch Maximum; Keyway
Part #
AL114-3/4
BDI #
1072413
Details
101.75845427
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AL114-3-4/p/1072413
Your Price
$ 101.76 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
0
EAN
4014486336214
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AL114-3/4
Long Description
3/4" Bore; 1 Groove; 10.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 10.78" Pitch Minimum; 10.78" Pitch Maximum; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
10.93 Inch | 277.622 Millimeter
Bore
0.75 Inch | 19.05 Millimeter
Pitch Diameter Maximum
10.78 Inch | 273.812 Millimeter
Pitch Diameter Minimum
10.78 Inch | 273.812 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh