https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0MjF8aW1hZ2UvanBlZ3xhREl4TDJnMU1TOHhNREV4TmpNMU5UazBPRFUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w4YzBlZWVjZDkxMzllOGZkZDBmMjU1Njk1MTIwY2ZkOWRjNGE1NTAwMzQxNzBjYmY0ZGU4NjkyNWMwZmNmNjMw
1121470
Sheaves - Fixed Pitch
GATES
GATES
BK23 7/8
GATES GATES
Description
BK23.7/8 TRANSMISSION PULLEY ; LIGHT DUTY SHEAVES-BORED TO SIZE
7/8" Bore; 1 Groove; 2.3" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 1.7" Pitch Minimum; 2.1" Pitch Maximum; Keyway
Part #
78073542
BDI #
1121470
Details
25.68461355
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/BK23-7-8/p/1121470
Your Price
$ 25.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.41
EAN
0698672130240
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
0.409
Long Description
7/8" Bore; 1 Groove; 2.3" Outside Diameter; Finished Bore; 4L | A | 5L | B Belt Series; 1.7" Pitch Minimum; 2.1" Pitch Maximum; Keyway
Pitch Diameter Minimum
1.7 Inch | 43.18 Millimeter
Outside Diameter
2.3 Inch | 58.42 Millimeter
Pitch Diameter Maximum
2.1 Inch | 53.34 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh