Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PHP 10-5V1250-J https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8MzExMTN8aW1hZ2UvanBlZ3xhRFpqTDJobE55OHhNREV4TXpVNE5qYzFOelkyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE5WFJVSXlYek13TUhnek1EQXVhbkJufGNmN2YwN2JlODc5NjFkNTBhYzQyZjllYWY4ODQxODM3NGIzY2JmMTJhNDJlNDhlNWYzNzA3ZWQ2NDk2MzJkZTA
1283729 Sheaves - Fixed Pitch 

SKF SKF

PHP 10-5V1250-J

Description

PHP 10-5V1250-J TRANSMISSION PULLEY ; POR NOT STOCK IN THE US PRICE ON REQUEST

10 Grooves; 12-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway

Part #

PHP 10-5V1250-J

BDI #
1283729

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
50.8
EAN
7316572758311
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
J
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Weight / LBS
111.99483
Long Description
10 Grooves; 12-1/2" Outside Diameter; Bushed; J Bushing Series; 5V Belt Series; 12.4" Pitch Minimum; 12.4" Pitch Maximum; 1-1/4 To 4-1/2" Bushing Bore Range; Keyway
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Minimum
12.4 Inch | 314.96 Millimeter
Bushing Bore Range
1-1/4 To 4-1/2 Inch | 50 To 100 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Maximum
12.4 Inch | 314.96 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh