Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

QD 8V2000/6M https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjc0MTl8aW1hZ2UvanBlZ3xhR016TDJneE1DOHhNREV4TXpVNE9EZ3lNakEwTmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8MzFmMzA0MTdkYTRiMWUyZDYyNjRiOGU0ZWY5NGVkZjRiYWQwZjg1N2Y1MmY0NjIzMmRjMWM4ZjEyMGMzOGQ0Zg
1078960 Sheaves - Fixed Pitch 

OPTIBELT OPTIBELT

QD 8V2000/6M

Description

QD 8V2000/6M QD SHEAVE ; 8V BELT QD BUSHING

Transmission Pulley; 6 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway

Part #

QD 8V2000/6 M

BDI #
1078960

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

3426.9736013700003 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 3,426.97 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OPTIBELT
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
83.92
EAN
4014486341416
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
QD 8V2000/6 M
Weight / LBS
185
Long Description
Transmission Pulley; 6 Grooves; 20" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 19.8" Pitch Minimum; 19.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Minimum
19.8 Inch | 502.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Outside Diameter
20 Inch | 508 Millimeter
Pitch Diameter Maximum
19.8 Inch | 502.92 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh