https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzY4NzN8aW1hZ2UvanBlZ3xhREJpTDJoaU5TOHhNREV4TXpVNE5Ua3dOVFk1TkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3w3ZjUxOGJkMmNmNzM3NzU3MGQ3MjI5ZGY5YTYwYjUxMGZjZGI0MGM1ODliYTQ5MjliZTZjNjEyZDg3MzFiN2Vm
OPTIBELT
OPTIBELT
QD 8V3000/4M
OPTIBELT OPTIBELT
Description
QD 8V3000/4M QD SHEAVE ; 8V BELT QD BUSHING
Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
QD 8V3000/4 M
BDI #
1078974
Details
3887.7458761500006
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-8V3000-4M/p/1078974
Your Price
$ 3,887.75 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
119.75
EAN
4014486341553
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
M
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
264
Long Description
Transmission Pulley; 4 Grooves; 30" Outside Diameter; Bushed; M Bushing Series; 8V Belt Series; 29.8" Pitch Minimum; 29.8" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Pitch Diameter Maximum
29.8 Inch | 756.92 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
29.8 Inch | 756.92 Millimeter
Outside Diameter
30 Inch | 762 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 90 To 120 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh