https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyOTd8aW1hZ2UvanBlZ3xhREV3TDJnNU5TOHhNRE13TXprNU1UWTBOREU1TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnwxYzM3NmE3N2I3N2ZhNmQxZWVmZGU1ZmI0YjEzZGMzNDQwZGE2NDhlOWQwZDYwOGY2OTBmM2I4MWUzOWJmMTNk
1130059
Sheaves - Fixed Pitch
GATES
GATES
QD1A15.0/B15.4
GATES GATES
Description
QD1A15.0/B15.4 TRANSMISSION PULLEY
1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Part #
78311150
BDI #
1130059
Details
293.54767134
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD1A15-0-B15-4/p/1130059
Your Price
$ 293.55 / each
$ 313.11 / each BDIExpress
$ 313.11 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
9.49
EAN
0698672023139
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Bushed
Bushing Size
SK
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
9.502
Long Description
1 Groove; 15-3/4" Outside Diameter; Bushed; SK Bushing Series; A | B Belt Series; 15" Pitch Minimum; 15.4" Pitch Maximum; 1/2 To 2-5/8" Bushing Bore Range; Keyway
Outside Diameter
15.75 Inch | 400.05 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
15 Inch | 381 Millimeter
Bushing Bore Range
1/2 To 2-5/8 Inch | 24 To 55 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
15.4 Inch | 391.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh