https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkyMjd8aW1hZ2UvanBlZ3xhREJoTDJoaVlTOHhNREk1TXpRek5qazNNekE0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxkMTI4NjI0NjZhYTJlNmVjMmY0MjVhMzU1YmViN2VhZjc1YWM1NzE2Y2QyOGM4NzA0MTc3ZTQ4OTFkY2Y5ZjM1
1130941
Sheaves - Fixed Pitch
GATES
GATES
QD8C14.0
GATES GATES
Description
QD8C14.0 TRANSMISSION PULLEY ; NON-RETURNABLE
8 Grooves; 14.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Part #
78348140
BDI #
1130941
Details
1644.7521902100002
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD8C14-0/p/1130941
Your Price
$ 1,644.75 / each
$ 1,754.42 / each BDIExpress
$ 1,754.42 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
65.54
EAN
0698672031783
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
F
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Multi Duty
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
65.603
Long Description
8 Grooves; 14.4" Outside Diameter; Bushed; F Bushing Series; C Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 1 To 4" Bushing Bore Range; Keyway
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
14.4 Inch | 365.76 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 90 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh