Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPA75X3-1108 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-3G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDM4MzB8aW1hZ2UvanBlZ3xhRFZpTDJneU9TOHhNREV4TXpVNU1qQTJOakEzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpOSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w0ZWI3NGQxYjc1ZWUxNWZlOTUxMDQ4MDI2OTY4YWJmYWM3YWJhNjVkNzhkODFhNDFiZjdjNGRkN2I0YjI5ZTMy
18131023 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPA75X3-1108

Description

SPA75X3-1108 V-BELT SHEAVE

3 Grooves; 80.5MM Outside Diameter; Bushed; 1108 Bushing Series; SPA Belt Series; 75MM Pitch Minimum; 75MM Pitch Maximum; 10 To 28MM Bushing Bore Range; Keyway

Part #

2101022812

BDI #
18131023

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

91.01076273000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 91.01 / each
$ 94.57 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0.798
EAN
0800675253912
Product Group - BDI
M02350
Number of Grooves
3
Mounting Method
Bushed
Bushing Size
1108
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPA75X3-1108
Weight / LBS
1.76
Long Description
3 Grooves; 80.5MM Outside Diameter; Bushed; 1108 Bushing Series; SPA Belt Series; 75MM Pitch Minimum; 75MM Pitch Maximum; 10 To 28MM Bushing Bore Range; Keyway
Pitch Diameter Minimum
2.953 Inch | 75 Millimeter
Pitch Diameter Maximum
2.953 Inch | 75 Millimeter
Bushing Bore Range
1/2 To 1-1/8 Inch | 10 To 28 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Outside Diameter
3.169 Inch | 80.5 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh