https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-4G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NDI4Mjd8aW1hZ2UvanBlZ3xhREUzTDJnMk15OHhNREk1TXpRMk5qSXpORGt4TUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3w3YWQ2ZjViZDVhZmJiNzdhYjljMTkzZmQzMjM4ZjkwMDdlODI5YmVhOGRhZDFhYmQyOTQ2YzIyYjYyY2JhYjQ0
PT INTERNATIONAL
PT INTERNATIONAL
SPA90X4-1610
PT INTERNATIONAL PT INTERNATIONAL
Description
SPA90X4-1610 V-BELT SHEAVE
4 Grooves; 95.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Part #
2101022830
BDI #
18131041
Details
126.20460637000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPA90X4-1610/p/18131041
Your Price
$ 126.20 / each
$ 131.15 / each BDIExpress
$ 131.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.297
EAN
0800675129675
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
1610
Belt Series
SPA
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
2.86
Long Description
4 Grooves; 95.5MM Outside Diameter; Bushed; 1610 Bushing Series; SPA Belt Series; 90MM Pitch Minimum; 90MM Pitch Maximum; 12 To 42MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12 To 42 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
3.543 Inch | 90 Millimeter
Pitch Diameter Maximum
3.543 Inch | 90 Millimeter
Outside Diameter
3.76 Inch | 95.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh