Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

SPB212X6-3535 https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-TL-KW-SOL-300x300.jpg?context=bWFzdGVyfHJvb3R8NTAzMzN8aW1hZ2UvanBlZ3xhR1k0TDJoaE5pOHhNREV4TXpVNU16WXdOakUzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxUk1YMHRYWDFOUFRGOHpNREI0TXpBd0xtcHdad3xlYjBlZTUyMjcyNmNlODkzYTdiMWUyN2UzNjBkMDNhODE1MWRlNTVjNGNmMjhkOThjMTMyNjkwZDNlMzk2NzA4
18131129 Sheaves - Fixed Pitch 

PT INTERNATIONAL PT INTERNATIONAL

SPB212X6-3535

Description

SPB212X6-3535 V-BELT SHEAVE

6 Grooves; 219MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway

Part #

2101022926

BDI #
18131129

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

389.1999722 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 389.20 / each
$ 404.42 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SOLVE INDUSTRIAL MOTION GROUP
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
10.777
EAN
0800675131142
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
3535
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
Manufacturer Item Number
SPB212X6-3535
Weight / LBS
23.76
Long Description
6 Grooves; 219MM Outside Diameter; Bushed; 3535 Bushing Series; SPB Belt Series; 212MM Pitch Minimum; 212MM Pitch Maximum; 35 To 90MM Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.622 Inch | 219 Millimeter
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Minimum
8.346 Inch | 212 Millimeter
Pitch Diameter Maximum
8.346 Inch | 212 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bushing Bore Range
1-1/2 To 3-1/2 Inch | 35 To 90 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh