https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzUyNzh8aW1hZ2UvanBlZ3xhRGMxTDJobFpTOHhNREk1TXpRMk9UZ3dOall5TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkMDg5YmZkYWJmMjEzZDYxYzE2NTFiNTJkYTU3ODMwODM1Mzk5NDFhMzM4YTIxMTBhYjQyZTY4OTJmOGRkOTNk
PT INTERNATIONAL
PT INTERNATIONAL
SPB500X2-3020
PT INTERNATIONAL PT INTERNATIONAL
Description
SPB500X2-3020 V-BELT SHEAVE
2 Grooves; 507MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Part #
2101023028
BDI #
18131221
Details
656.69687617
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPB500X2-3020/p/18131221
Your Price
$ 656.70 / each
$ 682.39 / each BDIExpress
$ 682.39 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
15.467
EAN
0800675131692
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
3020
Belt Series
SPB
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
34.1
Long Description
2 Grooves; 507MM Outside Diameter; Bushed; 3020 Bushing Series; SPB Belt Series; 500MM Pitch Minimum; 500MM Pitch Maximum; 25 To 75MM Bushing Bore Range; Keyway
Belt Width Maximum
0.642 Inch | 16.3 Millimeter
Pitch Diameter Maximum
19.685 Inch | 500 Millimeter
Outside Diameter
19.961 Inch | 507 Millimeter
Bushing Bore Range
1-1/4 To 3 Inch | 25 To 75 Millimeter
Pitch Diameter Minimum
19.685 Inch | 500 Millimeter
Belt Width Minimum
0.642 Inch | 16.3 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh