https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNDl8aW1hZ2UvanBlZ3xhRGxoTDJoa01DOHhNRE0zTXpreU9UWXpNVGMzTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgwWkNYMHRYWHpNd01IZ3pNREF1YW5Cbnw4ZGEyNzFjNDlkZjUyN2JjNzIxYzI3ZDY4YWNiNjkxZDEwZjBlYTgxMDExNDM5ODgyMTc1YzMyMjQyYmRmNzkw
PT INTERNATIONAL
PT INTERNATIONAL
SPZ200X2-25MM
PT INTERNATIONAL PT INTERNATIONAL
Description
SPZ200X2-25MM V-BELT SHEAVE
25MM Bore; 2 Grooves; 204MM Outside Diameter; Finished Bore; SPZ Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; Keyway
Part #
2101023364
BDI #
18131520
Details
402.769202
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/SPZ200X2-25MM/p/18131520
Your Price
$ 402.77 / each
$ 418.52 / each BDIExpress
$ 418.52 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
2.799
EAN
0800675134402
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
SPZ
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Metric
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
SPZ200X2-25MM
Weight / LBS
6.17
Long Description
25MM Bore; 2 Grooves; 204MM Outside Diameter; Finished Bore; SPZ Belt Series; 200MM Pitch Minimum; 200MM Pitch Maximum; Keyway
Bore
0.984 Inch | 25 Millimeter
Pitch Diameter Maximum
7.874 Inch | 200 Millimeter
Outside Diameter
8.031 Inch | 204 Millimeter
Pitch Diameter Minimum
7.874 Inch | 200 Millimeter
Belt Width Maximum
0.382 Inch | 9.7 Millimeter
Belt Width Minimum
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh