

FENNER DRIVES
FENNER DRIVES
5MM Green 89 T Eagle Belting L=294MM
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES 5MM Green 89 T Eagle Belting L=294MM
Round Belt; 5MM Diameter; 294MM Length; Polyurethane; Green; 89 Shore A Hardness; Non-Reinforced; Textured Surface
制造商部件号
5MM Green 89 T Eagle Belting L=294MM
BDI部件号
25098515
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/%E7%8E%AF%E5%BD%A2%E4%BC%A0%E5%8A%A8%E5%B8%A6/5MM-Green-89-T-Eagle-Belting-L=294MM/p/25098515
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.1
Product Group - BDI
M02236
名称
Belt
关键字串
Round
产品明细
Round Belt
产品规格
5MM Diameter; 294MM Length; Polyurethane; Green; 89 Shore A Hardness; Non-Reinforced; Textured Surface
详细描述
Round Belt; 5MM Diameter; 294MM Length; Polyurethane; Green; 89 Shore A Hardness; Non-Reinforced; Textured Surface