https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977233-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGt3TDJoaE1DODVPVEF6TXpFeE5URTVOemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJek0xOHpNREJZTXpBd0xtcHdad3w5MTM5Y2I0MWYxOWNiOTNjNTE2NTk0NTYyNWMxNGY5MjFjMjUxNzc5ZGE0ODM0Y2Q5YjU2ZDdkZGYyYWY1NDIy
https://www.bdiexpress.com/medias/INDXXXXXXXXX-24977233-300X300.jpg?context=bWFzdGVyfHJvb3R8MTAyMjV8aW1hZ2UvanBlZ3xhRGt3TDJoaE1DODVPVEF6TXpFeE5URTVOemMwTDBsT1JGaFlXRmhZV0ZoWVdGOHlORGszTnpJek0xOHpNREJZTXpBd0xtcHdad3w5MTM5Y2I0MWYxOWNiOTNjNTE2NTk0NTYyNWMxNGY5MjFjMjUxNzc5ZGE0ODM0Y2Q5YjU2ZDdkZGYyYWY1NDIy
DURA BELT
DURA BELT
3/16X11.75 TWSTD BLK 83A W/SS HK
DURA BELT DURA BELT
描述
DURA BELT 3/16X11.75 TWSTD BLK 83A W/SS HK
Twisted Belt; Quick Connect; 83A; 3/16" Cross Section; 11.75" Length; Black Color; With Stainless Steel Hook
制造商部件号
3/16X11.75 TWSTD BLK 83A W/SS HK
BDI部件号
24977233
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/3-16X11-75-TWSTD-BLK-83A-W-SS-HK/p/24977233
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02236
名称
Belt
产品明细
Twisted Belt
产品规格
Quick Connect; 83A; 3/16" Cross Section; 11.75" Length; Black Color; With Stainless Steel Hook
详细描述
Twisted Belt; Quick Connect; 83A; 3/16" Cross Section; 11.75" Length; Black Color; With Stainless Steel Hook

