

GATES
GATES
38256
GATES GATES
描述
GATES 38256
Belt Tensioner; 17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 90MM Outside Diameter; 33MM Width; Steel
制造商部件号
38256
BDI部件号
20907388
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/38256/p/20907388
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0770075250265
重量 / Kilogram
0.005
Product Group - BDI
M02342
名称
Tensioner
关键字串
Belt
产品明细
Belt Tensioner
产品规格
17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 90MM Outside Diameter; 33MM Width; Steel
详细描述
Belt Tensioner; 17MM Inside Diameter; Smooth/Backside Contact Surface; Domestic; 1 Pulley; 90MM Outside Diameter; 33MM Width; Steel