对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1065L29 ; PL2705-29 https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-10BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2ODZ8aW1hZ2UvanBlZ3xhRGxqTDJoa01DOHhNRFF4T0RZNU5qazBOVFk1TkM5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4eE1FSk9SRjh6TURCNE16QXdMbXB3Wnd8ZGM3MGE5YzY1N2JkMGUwNTMyYTc0ZDJiNDcyOTE3Zjc1ZGRkODk2NDgyNmYzMWI3MDFiMDk5N2M1MzZlODMzMA
20848853 Poly-V带 

GATES GATES

1065L29 ; PL2705-29

描述

GATES 1065L29 ; PL2705-29

Poly-V Belt; L | PL; 3/16 Inch | 4.7 MM Pitch; 106-1/2"-2705MM Belt Pitch Length; 5.452"-136.3MM Belt Width; 29 Bands; Polyester Tensile Material; Rubber Outer Material

制造商部件号

1065L29 ; PL2705-29

BDI部件号
20848853

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
GATES
最低订购量
重量 / Kilogram
1.968
Product Group - BDI
M02356
名称
Belt
关键字串
Poly-V
产品明细
Poly-V Belt
产品规格
L | PL; 3/16 Inch | 4.7 MM Pitch; 106-1/2"-2705MM Belt Pitch Length; 5.452"-136.3MM Belt Width; 29 Bands; Polyester Tensile Material; Rubber Outer Material
详细描述
Poly-V Belt; L | PL; 3/16 Inch | 4.7 MM Pitch; 106-1/2"-2705MM Belt Pitch Length; 5.452"-136.3MM Belt Width; 29 Bands; Polyester Tensile Material; Rubber Outer Material