https://www.bdiexpress.com/medias/INDXXXBLTXXX-PLYV-6BND-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNDZ8aW1hZ2UvanBlZ3xhREZsTDJobFpDOHhNRFF4T0RZM01UVTRNekkyTWk5SlRrUllXRmhDVEZSWVdGaGZVRXhaVmw4MlFrNUVYek13TUhnek1EQXVhbkJufDM2YzE5Njc2OWI1ZjE1MTNmOWNmM2I2ODc1N2E0Zjc2MTI1YzRjYjc2M2RkZmZhYzk4YTc4MjIxODcxOWEwZjE
17212848
Drive Belts Poly-V
BESTORQ
BESTORQ
260J6
BESTORQ BESTORQ
Description
260J6 V-BELT ; NON RETURNABLE
J; Poly-V; 3/32" Pitch; 26" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Part #
260J6
BDI #
17212848
Details
12.255383740000001
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-Poly-V/260J6/p/17212848
Your Price
$ 12.26 / each
$ 14.27 / each BDIExpress
$ 14.27 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.035
EAN
0840593133552
Product Group - BDI
M02356
Belt Series
J
Belt Style
Poly-V
Belt Pitch
3/32 Inch
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt Poly-V
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
Poly-V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
260J6
Weight / LBS
0.09853
Long Description
J; Poly-V; 3/32" Pitch; 26" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
Belt Width
0.563 Inch | 14.3 Millimeter
Belt Pitch Length
26 Inch | 660.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh