

BDI APPROVED BELTS
BDI APPROVED BELTS
310J-6
BDI APPROVED BELTS BDI APPROVED BELTS
描述
BDI APPROVED BELTS 310J-6
Poly-V Belt; J Series; 3/32" Pitch; 31" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
制造商部件号
310J-6
BDI部件号
24985441
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/Poly-V%E5%B8%A6/310J-6/p/24985441
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
Poly-V
产品明细
Poly-V Belt
产品规格
J Series; 3/32" Pitch; 31" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material
详细描述
Poly-V Belt; J Series; 3/32" Pitch; 31" Belt Pitch Length; 9/16" Belt Width; 6 Bands; Polyester Tensile Material; Rubber Outer Material