

GATES
GATES
TCK161
GATES GATES
描述
GATES TCK161
Timing Component Kit; 2 Number of Components; 1 Number of Tensioners; 1 Number of Timing Belts; Black
制造商部件号
TCK161
BDI部件号
20905272
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/TCK161/p/20905272
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0072053557817
重量 / Kilogram
0.005
Product Group - BDI
M02316
名称
Kit
关键字串
Component Timing
产品明细
Timing Component Kit
产品规格
2 Number of Components; 1 Number of Tensioners; 1 Number of Timing Belts; Black
详细描述
Timing Component Kit; 2 Number of Components; 1 Number of Tensioners; 1 Number of Timing Belts; Black