https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
BESTORQ
BESTORQ
2/5VK1180
BESTORQ BESTORQ
Description
2/5VK1180 WEDGE V-BELT ; NON RETURNABLE 2 BANDED
V-Belt; 5V Series; Banded Belt Style; 118" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
2/5VK1180
BDI #
17212687
Details
279.88151847
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/2-5VK1180/p/17212687
Your Price
$ 279.88 / each
$ 356.16 / each BDIExpress
$ 356.16 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
1.264
EAN
0840593119129
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
2 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
2/5VK1180
Weight / LBS
3.2804
Long Description
V-Belt; 5V Series; Banded Belt Style; 118" Belt Outside Length; 1-1/4" Belt Width; 2 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Outside Length
118 Inch | 2997.2 Millimeter
Belt Width
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh