Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

2L120 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-3LX-4LX-5LX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTA0NDF8aW1hZ2UvanBlZ3xhRGs0TDJnM01pODVNakF5TlRJeU1ETXdNVEV3TG1wd1p3fGZlMTI4MzNiYTk4ODRkMmJlMDJkZDVlNjI1MGNiY2M0MGU2ZjE4ZDRkZTMxMmE3ODY2ZDU1M2U0Y2E2ZmM0MTU
135766 Drive Belts V-Belts 

BANDO BANDO

2L120

Description

2L120 V-BELT ; POLYURETHANE

V-Belt; 2L Series; Cogged Belt Style; 12" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material

Part #

2L120

BDI #
135766

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

16.18615269 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 16.19 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.05
EAN
0649717399313
Product Group - BDI
M02356
Belt Series
2L
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Duraflex GL
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
2L120
Weight / LBS
0.1
Long Description
V-Belt; 2L Series; Cogged Belt Style; 12" Belt Outside Length; 1/4" Belt Width; 1 Band; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
12 Inch | 304.8 Millimeter
Belt Width
0.25 Inch | 6.35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh