

GATES
GATES
3-7MS-1650
GATES GATES
描述
GATES 3-7MS-1650 ; 皮带/同步带
V-Belt; Banded; 1650MM Outside Length; 21MM Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material; 7M Series
制造商部件号
GATES 3-7MS-1650
BDI部件号
25095646
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/3-7MS-1650/p/25095646
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02316
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
Banded; 1650MM Outside Length; 21MM Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material; 7M Series
详细描述
V-Belt; Banded; 1650MM Outside Length; 21MM Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material; 7M Series