Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

3-7MS2240 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-5M-7M-11M-300X300.jpg?context=bWFzdGVyfHJvb3R8MjE0MTh8aW1hZ2UvanBlZ3xhRGd6TDJnek55OHhNREEzTmpJMk5UWTNOamd6TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk5VMWZOMDFmTVRGTlh6TXdNRmd6TURBdWFuQm58NDA2NzUzY2FhODFiN2MyMDAwZDIzMDQ4NWYxNzlmN2UzNDFmY2JiOWYxZTAwNjg3NTQwNzRhYzMzMmMyNmNlYw
137033 Drive Belts V-Belts 

BANDO BANDO

3-7MS2240

Description

3-7MS2240 COMBO V-BELT

V-Belt; 7M Series; Banded Belt Style; 2240MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material

Part #

3-7MS2240

BDI #
137033

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

285.12613348 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 285.13 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BANDO BELTING
Minimum Buy Quantity
N/A
Weight / Kilogram
0.232
EAN
0649717417840
Product Group - BDI
M02356
Belt Series
7M
Belt Style
V-Belt Banded
Number of Bands
3 Bands
Tensile Material
Polyester
Outer Material
Polyurethane
Other Features
Banflex | Ribbed Top
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bandogrp.com
Manufacturer Item Number
37MS2240
Weight / LBS
0.519
Long Description
V-Belt; 7M Series; Banded Belt Style; 2240MM Belt Outside Length; 21MM Belt Width; 3 Bands; Polyester Tensile Material; Polyurethane Outer Material
Belt Outside Length
88.189 Inch | 2240 Millimeter
Belt Width
0.827 Inch | 21 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh