

GATES
GATES
4/7M1850JB MT 33MM
GATES GATES
描述
GATES 4/7M1850JB MT 33MM ; 皮带/同步带
V-Belt; 7M Belt Series; V-Belt Banded; 1850MM Belt Outside Length; 30MM Belt Width; 4 Bands; Polyester Tensile Materiall; Polyurethane Outer Material
制造商部件号
GATES 4/7M1850JB MT 33MM
BDI部件号
25890557
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/4-7M1850JB-MT-33MM/p/25890557
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
7M Belt Series; V-Belt Banded; 1850MM Belt Outside Length; 30MM Belt Width; 4 Bands; Polyester Tensile Materiall; Polyurethane Outer Material
详细描述
V-Belt; 7M Belt Series; V-Belt Banded; 1850MM Belt Outside Length; 30MM Belt Width; 4 Bands; Polyester Tensile Materiall; Polyurethane Outer Material