

POWERDRIVE LLC
POWERDRIVE LLC
5VX1469
POWERDRIVE LLC POWERDRIVE LLC
Description
5VX1469 V BELT ; 5/8IN WD X 35/64IN HT X 146.9IN BELT
V-Belt; 5VX Series; Cogged Belt Style; 146.9" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
5VX1469
BDI #
745476

Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5VX1469/p/745476
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.83
EAN
0637363277055
Product Group - BDI
M02356
Belt Series
5VX
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Manufacturer Item Number
5VX1469
Weight / LBS
1.84
Long Description
V-Belt; 5VX Series; Cogged Belt Style; 146.9" Belt Outside Length; 5/8" Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
146.9 Inch | 3731.26 Millimeter
Belt Width
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh