

GATES
GATES
6/5V2800
GATES GATES
Description
6/5V2800 V-BELT ; NON-RETURNABLE 6STRAND 5V 280" L
V-Belt; 5V Series; Banded Belt Style; 280" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
93866280
BDI #
1110980

Details
2906.12
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/6-5V2800/p/1110980
Your Price
$ 2,906.12 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
13.31
EAN
0072053400670
Product Group - BDI
M02356
Belt Series
5V
Belt Style
V-Belt Banded
Number of Bands
6 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
6/5V2800
Manufacturer Internal Number
9386-6280
Weight / LBS
29.35
Long Description
V-Belt; 5V Series; Banded Belt Style; 280" Belt Outside Length; 3-3/4" Belt Width; 6 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
3.75 Inch | 95.25 Millimeter
Belt Outside Length
280 Inch | 7112 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh