Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

AA68 https://www.bdiexpress.com/medias/BDIXXXV-BELT-DS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0ODd8aW1hZ2UvanBlZ3xhREZtTDJoall5OHhNREF5T0RVM01USTJNekF3Tmk5Q1JFbFlXRmhXTFVKRlRGUmZSRk5mTXpBd2VETXdNQzVxY0djfGQ4YjQ3YTg3OWEyMTMyN2I1ODQxNmU4YWIwZWI1MzQzNzZiNmFhMzVhZDRiMjUwMGFhZTliNTE2MWQ0ZWExMDk
319329 Drive Belts V-Belts 

BROWNING BROWNING

AA68

Description

AA68 GRIP V-BELT ; DOUBLE

V-Belt; A Double Series; V-Belt Double; 71.4" Belt Outside Length; 1/2" Belt Width; 1 Band

Part #

1087592

BDI #
319329

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

62.91384166 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 62.91 / each
$ 109.81 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
Weight / Kilogram
0.245
EAN
0662289263769
Product Group - BDI
M02356
Belt Series
AA
Belt Style
V-Belt Double
Number of Bands
1 Band
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Category - Mfr
1221/1222
Harmonized Tariff Code
4010.39.00.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
AA68
Manufacturer Internal Number
1087592
Weight / LBS
0.54
Long Description
V-Belt; A Double Series; V-Belt Double; 71.4" Belt Outside Length; 1/2" Belt Width; 1 Band
Belt Width
0.5 Inch | 12.7 Millimeter
Belt Outside Length
71.4 Inch | 1813.56 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh