https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI3MzR8aW1hZ2UvanBlZ3xhR016TDJnME9TOHhNRFV3TnpJek5qZzJPREV5Tmk5SlRrUllXRmhDVEZSWVdGaGZWbDlCWDBKZlExOUVYek13TUhnek1EQXVhbkJufGM4ZWQ5Y2I4Nzc5YTQ0OTVmOGJkMmNmODNkYmYyOGU1YmUzZjlkNGI2OGU4MDAyOGI2NmFjYzhhNmJlNDAzZWY
BANDO
BANDO
C66
BANDO BANDO
描述
BANDO C66
V-Belt; 70" Outside Length; 7/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; C Series
制造商部件号
C66
BDI部件号
25081245
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/C66/p/25081245
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0649717366513
重量 / Kilogram
0.568
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
70" Outside Length; 7/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; C Series
详细描述
V-Belt; 70" Outside Length; 7/8" Width; 1 Band; Polyester Tensile Material; Rubber and Fabric Outer Material; C Series