https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
228017
Drive Belts V-Belts
TIMKEN
TIMKEN
R8V1500-8
TIMKEN TIMKEN
Description
R8V1500-8 V-BELT ; WEDGE-BAND 190046622
V-Belt; 8V Series; Banded Belt Style; 150" Belt Outside Length; 8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
R8V1500-8
BDI #
228017
Details
2864.70133384
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/R8V1500-8/p/228017
Your Price
$ 2,864.70 / each
$ 3,492.15 / each BDIExpress
$ 3,492.15 / each BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
26.29
EAN
0785201869488
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Other Features
Super Power Wedge
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.timken.com
Manufacturer Item Number
R8V1500-8
Weight / LBS
57.912
Long Description
V-Belt; 8V Series; Banded Belt Style; 150" Belt Outside Length; 8" Belt Width; 8 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Outside Length
150 Inch | 3810 Millimeter
Belt Width
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh