https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-SPZ-SPA-SPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI1OTV8aW1hZ2UvanBlZ3xhRFF5TDJoa1pTOHhNRFV3TmpreE1qSTJPRE14T0M5SlRrUllXRmhDVEZSWVdGaGZWbDlUVUZwZlUxQkJYMU5RUWw4ek1EQjRNekF3TG1wd1p3fDVkZmFiNjkxMmIwNTcxZDMxZWEyZWVjMWIwZmU3MzY4Y2I3ZmIyOWRiNmFmYzg5ZmE0NzkyOTZmZTM3ZTFlNTQ
CHINA DOMESTIC
CHINA DOMESTIC
SLZ SPB4000
CHINA DOMESTIC CHINA DOMESTIC
描述
台湾山牌四联组SPB4000 ; 皮带/传动带
V-Belt; 4022MM Outside Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series
制造商部件号
台湾山牌四联组SPB4000
BDI部件号
27442966
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/SLZ-SPB4000/p/27442966
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
4022MM Outside Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series
详细描述
V-Belt; 4022MM Outside Length; 16.3MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPB Series