

CHINA DOMESTIC
CHINA DOMESTIC
XPA1550
CHINA DOMESTIC CHINA DOMESTIC
描述
三维 XPA1550 ; 皮带/三角带
V-Belt; Cogged; 1568MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series
制造商部件号
三维 XPA1550
BDI部件号
25081745
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/XPA1550/p/25081745
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
Cogged; 1568MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series
详细描述
V-Belt; Cogged; 1568MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series