https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
CHINA DOMESTIC
CHINA DOMESTIC
XPA2300
CHINA DOMESTIC CHINA DOMESTIC
描述
三维 XPA2300 ; 皮带/三角带
V-Belt; Cogged; 2318MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series
制造商部件号
三维 XPA2300
BDI部件号
25081756
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/XPA2300/p/25081756
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
Cogged; 2318MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series
详细描述
V-Belt; Cogged; 2318MM Outside Length; 12.7MM Width; 1 Band; Polyester Tensile Material; Rubber Outer Material; SPA Series