Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPB2060 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
23269552 Drive Belts V-Belts 

BESTORQ BESTORQ

XPB2060

Description

XPB2060 COGGED METRIC V-BELT ; 16MM TOP WID X 13MM THK X 2060MM IL

V-Belt; XPB Series; Cogged Belt Style; 2082MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

XPB2060

BDI #
23269552

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

40.86922785000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 40.87 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.457
EAN
0840593179017
Product Group - BDI
M02356
Belt Series
XPB
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPBX2060
Weight / LBS
1.0094
Long Description
V-Belt; XPB Series; Cogged Belt Style; 2082MM Belt Outside Length; 16.3MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Width
0.642 Inch | 16.3 Millimeter
Belt Outside Length
81.969 Inch | 2082 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh