

BESTORQ
BESTORQ
XPZ2000
BESTORQ BESTORQ
描述
BESTORQ XPZ2000
V-Belt; Cogged; 2000MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series
制造商部件号
XPZ2000
BDI部件号
23269476
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E7%9A%AE%E5%B8%A6%E4%BC%A0%E5%8A%A8%E8%A3%85%E7%BD%AE/V%E5%9E%8B%E5%B8%A6/XPZ2000/p/23269476
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
EAN条码
0840593178607
重量 / Kilogram
0.164
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
Cogged; 2000MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series
详细描述
V-Belt; Cogged; 2000MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series