https://www.bdiexpress.com/medias/INDFEELCKASY-WK-KSCRW-STL-300X300.jpg?context=bWFzdGVyfHJvb3R8MjY1NjJ8aW1hZ2UvanBlZ3xhR0ZpTDJnNE55OHhNREEzTmpVMk56Y3pNakkxTkM5SlRrUkdSVVZNUTB0QlUxbGZWMHRmUzFORFVsZGZVMVJNWHpNd01GZ3pNREF1YW5CbnwwMzEyZWQ1ZmE1MjhhY2UwNjk4NGM2YWQ5MGU3Yzg4NzgwNmYzNjQ0Y2Y3N2ExNjA4MTMwNmEyMDI4OTMzOGU4
FENNER DRIVES
FENNER DRIVES
HWK0502115
FENNER DRIVES FENNER DRIVES
描述
FENNER DRIVES HWK0502115
Rigid Coupling; Keyless; Self Locking; 1-15/16" Inside Diameter; 4.409" Outside Diameter; Steel
制造商部件号
HWK0502115
BDI部件号
24027321
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%BD%AE%E6%AF%82/HWK0502115/p/24027321
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0.45
Product Group - BDI
M02302
名称
Coupling
关键字串
Rigid
重量/磅
8
产品明细
Rigid Coupling
产品规格
Rigid Coupling; Keyless; Self Locking; 1-15/16" Inside Diameter; 4.409" Outside Diameter; Steel
详细描述
Rigid Coupling; Keyless; Self Locking; 1-15/16" Inside Diameter; 4.409" Outside Diameter; Steel