https://www.bdiexpress.com/medias/INDXXXXXXXXX-25153539-300X300.jpg?context=bWFzdGVyfHJvb3R8MTY1ODV8aW1hZ2UvanBlZ3xhRGswTDJnNU9DOHhNREUwTVRnNE9URTJOek01TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TlRNMU16bGZNekF3V0RNd01DNXFjR2N8YThkMGU3NzdiY2Q5YjdmYTk1MjgxMDZjYTM4OTBlN2Y2ZTVjOGU3MjFhNmNhNjljNmM5NTMxMTYzM2I0YmE2Mw
CLIMAX METAL
CLIMAX METAL
ISCC-125-125SKW PRINT 123386
CLIMAX METAL CLIMAX METAL
描述
CLIMAX METAL ISCC-125-125SKW PRINT 123386
Clamping Coupling; 1-1/4" Size; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 5/8" Hexagonal Socket Cap Screw; 3A Thread; ASTM F837; One Piece Clamp; Stainless Steel; Keyway
制造商部件号
ISCC-125-125SKW PRINT 123386
BDI部件号
25153539
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E6%9C%BA%E6%A2%B0%E4%BC%A0%E5%8A%A8/%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%81%94%E8%BD%B4%E5%99%A8/%E5%88%9A%E6%80%A7%E8%BD%AE%E6%AF%82/ISCC-125-125SKW-PRINT-123386/p/25153539
单价(不含税)
请求报价
BDIExpress
|
BDI- 美国 | 1 |
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
M02304
名称
Coupling
关键字串
Clamping
产品明细
Clamping Coupling
产品规格
1-1/4" Size; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 5/8" Hexagonal Socket Cap Screw; 3A Thread; ASTM F837; One Piece Clamp; Stainless Steel; Keyway
详细描述
Clamping Coupling; 1-1/4" Size; 2-1/16" Outside Diameter; 3-1/4" Length; 1/4"-28 X 5/8" Hexagonal Socket Cap Screw; 3A Thread; ASTM F837; One Piece Clamp; Stainless Steel; Keyway