对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

GD407 https://www.bdiexpress.com/medias/INDL-JCOUPLG-GD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYzNzh8aW1hZ2UvanBlZ3xhRFU0TDJnNVpDOHhNREV3TlRFM05EQTJOVEU0TWk5SlRrUk1MVXBEVDFWUVRFZGZSMFJmTXpBd2VETXdNQzVxY0djfGM0ZjI5YzM4ZDZlOWM2NWY1OTE4MGQxYzlhNDcwZmU0OGY3YzMwZDE1ZjY5NDhkYWRjNGE0MjIyZjI4NjAzNjY
766036 刚性联轴器 

TIMKEN LOVEJOY TIMKEN LOVEJOY

GD407

描述

TIMKEN LOVEJOY GD407

Rigid Compression Coupling; 4.438" Bore; 10.25" Outer Diameter; 18.188" Length; 6 Number of Bolts; 102943In-Lbs Torque

制造商部件号

GD407

BDI部件号
766036

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

品牌
制造商名称
TIMKEN WWW.LOVEJOY-INC.COM
最低订购量
EAN条码
0883450201636
重量 / Kilogram
76.272
Product Group - BDI
M02302
名称
Coupling
关键字串
Rigid
产品明细
Rigid Compression Coupling
产品规格
4.438" Bore; 10.25" Outer Diameter; 18.188" Length; 6 Number of Bolts; 102943In-Lbs Torque
详细描述
Rigid Compression Coupling; 4.438" Bore; 10.25" Outer Diameter; 18.188" Length; 6 Number of Bolts; 102943In-Lbs Torque